The product is extracted from Croton tiglium, a plant commonly known as purging croton. Although the country of origin may change, the material typically originates from China. Please see the link below to review a sample Certificate of Origin:
https://www.sigmaaldrich.com/US/en/coo/undefined/C6719/MKBK0847V
Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
Pricing and availability is not currently available.
biological source
plant (Croton tiglium L)
Quality Segment
form
viscous liquid
density
0.94 g/mL at 25 °C (lit.)
functional group
ester
lipid type
oils
shipped in
ambient
storage temp.
room temp
General description
Croton oil is a toxic viscous liquid extracted from seeds of Croton tiglium. It is pale yellow to brown in color and is transparent in nature. Croton oil has a strong irritant property and is used along with phenol in some chemical peels. It also has a tumor promoting ability.
Croton oil is extracted from Croton tiglium L. It consists of crotonoleic acid, crotonic acid, crotonyl alcohol, crotonyl alcohol bisester and crotonyl alcohol trisester. Croton oil acts as a stimulant in the skin and mucosal inflammation. It is associated with allergic contact dermatitis (ACD) and skin carcinoma. Croton oil functions as a skin peeling agent.
Application
Croton oil has been used to induce acute skin inflammation.
Croton oil has been used to induce inflammation in mouse ears.
Other Notes
Essential oil rich in glycerides of saturated fatty acids, and in phorbol esters.
1 of 1
This Item | |||
|---|---|---|---|
| biological source plant (Croton tiglium L) | biological source plant (Gossypium hirsutum L.) | biological source peanut oil | biological source maize |
| functional group ester | functional group - | functional group oleic acid | functional group ester |
| storage temp. room temp | storage temp. room temp | storage temp. room temp | storage temp. room temp |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| form viscous liquid | form liquid | form liquid | form liquid |
| density 0.94 g/mL at 25 °C (lit.) | density 0.92 g/mL at 25 °C (lit.) | density 0.91 g/mL at 25 °C (lit.) | density 0.9 g/mL at 25 °C (lit.) |
Storage Class
10 - Combustible liquids
wgk
WGK 3
flash_point_f
165.2 °F - closed cup
flash_point_c
74 °C - closed cup
ppe
Eyeshields, Gloves, multi-purpose combination respirator cartridge (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What’s the origin of this croton tigliun oil?
1 answer-
Helpful?
-



