Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
10 g | Check Cart for Availability | € 290,00 |
About This Item
NACRES:
NA.25
UNSPSC Code:
12352211
biological source
cod liver oil
Quality Segment
form
oil
concentration
15-25% (GC)
functional group
ester
lipid type
oils
shipped in
ambient
storage temp.
2-8°C
Preparation Note
Prepared by transmethylation of cod liver oil.
Other Notes
Natural distribution of saturated and unsaturated fatty acids as methyl esters. Contains approx. 20% ω-3 (octadecatetraenoic, eicosapentaenoic and docosahexaenoic) methyl esters.
1 of 1
This Item | |||
|---|---|---|---|
| biological source cod liver oil | biological source cod liver oil | biological source plant oil (Safflower) | biological source cod liver oil |
| functional group ester | functional group - | functional group ester | functional group carboxylic acid |
| form oil | form oil | form liquid | form waxy solid |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. −20°C | storage temp. −20°C |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| concentration 15-25% (GC) | concentration 15-25% (GC) | concentration - | concentration - |
Still not finding the right product?
Explore all of our products under Cod liver oil fatty acid methyl esters
Storage Class
10 - Combustible liquids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, multi-purpose combination respirator cartridge (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



