Skip to Content
Merck

Skip To

C4669

Liquid chromatography columns

Luer Lock, Non-jacketed, bed volume 49 mL, I.D. × L 2.5 cm × 10 cm

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
5 ea
Check Cart for Availability
€ 313,00

About This Item

UNSPSC Code:
41115711
NACRES:
SB.52
eCl@ss:
32060201

€ 313,00


Check Cart for Availability

Request a Bulk Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


technique(s)

LPLC: suitable

I.D. × L

2.5 cm × 10 cm

bed volume

49 mL

suitability

suitable for chromatography

General description

All of the columns listed below are constructed of borosilicate glass and are rated at a maximum pressure of 15psi (1 bar). Five configurations are available:
A - Luer-Lock, Non Jacketed: Fixed polypropylene end caps, polyethylene bed supports, Luer-Lock inlet and outlet fittings.
B - Luer-Lock, Jacketed: Same as A (above), with a borosilicate glass jacket surrounding the column body for temperature control.
C - Open-ended: Fixed polypropylene ends (outside of tube only), without jacket or end fittings. Requires 2 flow adapters.
D - PTFE, non-jacketed: Threaded ends, removable PTFE fittings with shielded O-ring seals, 20 μm polyethylene bed supports, and 1/4-28 threaded tubing connections. Solvents contact only PTFE and borosilicate glass.
E - PTFE, jacketed: Same as D (above), with an acrylic jacket surrounding the column body for temperature control.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
C3794C4169C4294
technique(s)

LPLC: suitable

technique(s)

LPLC: suitable

technique(s)

LPLC: suitable

technique(s)

LPLC: suitable

suitability

suitable for chromatography

suitability

suitable for chromatography

suitability

suitable for chromatography

suitability

suitable for chromatography

I.D. × L

2.5 cm × 10 cm

I.D. × L

1.0 cm × 10 cm

I.D. × L

1.5 cm × 10 cm

I.D. × L

1.5 cm × 30 cm

bed volume

49 mL

bed volume

8 mL

bed volume

18 mL

bed volume

53 mL


Still not finding the right product?

Explore all of our products under Liquid chromatography columns




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
C4669-1EA04061833302132
C4669-5EA04061833543054

Questions

Reviews

No rating value

Active Filters