Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Check Cart for Availability | € 107,00 |
About This Item
NACRES:
NB.43
UNSPSC Code:
41121800
Manufacturer/tradename:
Nalgene® 6501-2500
Feature:
Holds 1 x 2.5 L bottle
Material:
epoxy-coated handle, low-density polyethylene
Packaging:
pack of 1 ea
€ 107,00
Check Cart for Availability
material
epoxy-coated handle, low-density polyethylene
feature
Holds 1 x 2.5 L bottle
packaging
pack of 1 ea
manufacturer/tradename
Nalgene® 6501-2500
General description
Handle locks cover while carrying.
Clear plastic cap protects bottle closure and allows identification of color-coded closure on bottles. Remove the cap with a twist and dispense without removing the bottle from the carrier.
Holds and protects standard acid and chemical bottles and permits pouring without removing the bottles.
Clear plastic cap protects bottle closure and allows identification of color-coded closure on bottles. Remove the cap with a twist and dispense without removing the bottle from the carrier.
Holds and protects standard acid and chemical bottles and permits pouring without removing the bottles.
Legal Information
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Nalgene® 6501-2500 | manufacturer/tradename Nalgene® 6505-0010 | manufacturer/tradename Nalgene® 6501-4000 | manufacturer/tradename Bel-Art H16958-0000 |
| material epoxy-coated handle, low-density polyethylene | material low-density polyethylene | material epoxy-coated handle, low-density polyethylene | material low-density polyethylene |
| packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea |
| feature Holds 1 x 2.5 L bottle | feature Holds 6 x 0.5 L bottle | feature Holds 1 x 4 L bottle | feature Holds 1 x 4 L bottle |
Still not finding the right product?
Explore all of our products under Bottle carrier, Nalgene®
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


