Skip to Content
Merck
All Photos(1)

Key Documents

BAF189790002

Poxygrid® Contact Plate and Petri Dish Rack

Holds 30 x 60 mm dishes, epoxy-coated (steel)

Synonym(s):

plate rack

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€92.00

€92.00


Check Cart for Availability


Select a Size

Change View
1 EA
€92.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.12

€92.00


Check Cart for Availability

material

epoxy-coated (steel)

feature

Holds 30 x 60 mm dishes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18979-0002

size

76x229x127 mm

compatibility

for use with Contact Plate and Petri Dishes

Looking for similar products? Visit Product Comparison Guide

General description

Epoxy coated, steel wire rack is chemical and corrosion resistant and autoclavable at 121°C (250°F).

  • Prevents accidents during transport
  • Compact size maximizes incubator space and won′t crowd benchtop

Legal Information

Poxygrid is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service