Skip to Content
Merck
All Photos(1)

Key Documents

BAH189790000

Poxygrid® Petri Dish Carrying Racks

Holds 42 x 100 mm plates, epoxy-coated (steel)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€128.00

€128.00


Check Cart for Availability


Select a Size

Change View
1 EA
€128.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.13

€128.00


Check Cart for Availability

material

epoxy-coated (steel)

feature

Holds 42 x 100 mm plates

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H18979-0000

rack L × W × H

343 × 105 × 305 mm

compatibility

for use with Petri Dishes

Looking for similar products? Visit Product Comparison Guide

General description

Poxygrid 100mm Petri Dish Carrying Racks holds 100mm x 20mm plastic Petri dishes

Wide front opening prevents dished from sliding out during transport but allows easy loading and emptying from the top
  • Epoxy coated steel wire is chemical and corrosion resistant and steam autoclavable at 121°C (250°F)
  • Not suitable for glass dishes

Legal Information

Poxygrid is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service