Skip to Content
Merck
All Photos(1)

Key Documents

B7532

Sigma-Aldrich

Nalgene® bottles, style 2002

capacity 60 mL

Synonym(s):

HDPE bottles, nalgene bottle, nalgene bottles

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€16.80

€16.80


Estimated to ship on16 April 2025



Select a Size

Change View
12 EA
€16.80

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€16.80


Estimated to ship on16 April 2025


material

polypropylene cap
polypropylene screw closure
round bottle
translucent high-density polyethylene

Joint

Joints threaded neck (20)

description

Not autoclavable

feature

with cap

packaging

pack of 12 ea

manufacturer/tradename

Nalgene® 2002-0002

capacity

60 mL

closure diam.

12 mm

Looking for similar products? Visit Product Comparison Guide

General description

Boston-style (round) narrow-mouth bottles.

Features and Benefits

  • Nalgene® narrow-mouth lab-quality bottles are ideal for storing and transporting liquids or dry chemicals in the lab.
  • Highly resistant to chemicals, these bottles are excellent for long-term use.
  • Includes linerless polypropylene leak-proof closures for preventing sample loss.
  • Uniform wall thickness protects against splitting or puncturing.
  • Bottles can withstand temperatures in a freezer up to -100°C.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service