Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
12 ea | Check Cart for Availability | € 18,70 |
About This Item
€ 18,70
material
polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle
joint
Joints threaded neck (28)
description
Autoclavable
feature
with cap
packaging
pack of 12 ea
manufacturer/tradename
Nalgene® 2105-0001
bottle diam. × H
34 mm × 63 mm
capacity
30 mL
color
translucent
General description
Features and Benefits
- Excellent durability and are chemically resistant to most acids, bases, and alcohols.
- Laboratory-grade PPCO material for reliably low leachables and extractables.
- Translucent - for visualization of samples.
- A wide neck enables easy transferring of contents.
- Linerless caps ensure a leak-proof seal for sample protection.
- Autoclavable - The bottles can withstand temperatures up to +121°C.
- Manufactured from non-toxic materials.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Nalgene® 2105-0001 | manufacturer/tradename Nalgene® 2105-0002 | manufacturer/tradename Nalgene® 2105-0008 | manufacturer/tradename Nalgene® 2105-0004 |
| material polypropylene cap, polypropylene copolymer bottles (PPCO), round bottle | material polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle | material polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle | material polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle |
| feature with cap | feature with cap | feature with cap | feature with cap |
| capacity 30 mL | capacity 60 mL | capacity 250 mL | capacity 125 mL |
| joint Joints threaded neck (28) | joint Joints threaded neck (28) | joint Joints threaded neck (43) | joint Joints threaded neck (28) |
| packaging pack of 12 ea | packaging pack of 12 ea | packaging pack of 12 ea | packaging pack of 12 ea |
Still not finding the right product?
Explore all of our products under Nalgene® wide mouth Lab Quality PPCO bottle
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
