Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
12 ea | Check Cart for Availability | € 30,10 |
About This Item
€ 30,10
material
high-density polyethylene bottle, polypropylene cap, polypropylene screw closure, rectangular translucent bottle
joint
Joints threaded neck (28-415)
description
Not autoclavable
feature
with cap
packaging
pack of 12 ea
manufacturer/tradename
Nalgene® 2007-0004
bottle L × H × W
61 mm × 102 mm × 39.4 mm
capacity
125 mL
General description
Application
Features and Benefits
- Exceptional resistance against most acids, alcohols, and bases
- Easy fit in freezer up to -100°C (-148°F)
- Leak-resistant
- Consumes less shelf space compared to traditional round bottles
- Easy filling as they have a wide mouth, strudy walls and straight sides
- Fow low extractables and leachables the bottles are made of high-quality, laboratory-grade plastic
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Nalgene® 2007-0004 | manufacturer/tradename Nalgene® 2007-0008 | manufacturer/tradename Nalgene 2007-0016 | manufacturer/tradename Nalgene® 2007-0032 |
| material high-density polyethylene bottle, polypropylene screw closure, polypropylene cap, rectangular translucent bottle | material high-density polyethylene bottle, polypropylene cap, polypropylene screw closure, rectangular translucent bottle | material high-density polyethylene bottle, polypropylene cap, polypropylene screw closure, rectangular translucent bottle | material high-density polyethylene bottle, polypropylene cap, polypropylene screw closure, rectangular translucent bottle |
| feature with cap | feature with cap | feature with cap | feature with cap |
| capacity 125 mL | capacity 250 mL | capacity 500 mL | capacity 1,000 mL |
| joint Joints threaded neck (28-415) | joint Joints threaded neck (38-415) | joint Joints threaded neck (48-415) | joint Joints threaded neck (63-415) |
| packaging pack of 12 ea | packaging pack of 12 ea | packaging pack of 12 ea | packaging pack of 6 ea |
Still not finding the right product?
Explore all of our products under Nalgene® bottles, style 2007
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
