Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
Quality Segment
biological source
human colon
packaging
vial of >1500 viable organoids cells
manufacturer/tradename
Millipore
gender
female
growth mode
N/A
technique(s)
cell culture: suitable
application(s)
3D cell culture
control
colon
shipped in
liquid nitrogen
storage temp.
−196°C
Application
- Viability: >1500 viable organoids/vial
- Organoid Growth: Pass
- Cells are tested negative for infectious diseases by a Human Essential CLEAR panel by Charles River Animal Diagnostic Services.
- Mycoplasma Contamination: Negative
- STR Profile: Pass
Features and Benefits
Preparation Note
Legal Information
3dGRO® organoids were derived utilizing HUB Organoid Technology.
Subject to local law, this product is intended to be sold for internal in vitro research use only subject to terms and conditions found here: www.sigmaaldrich.com/pdouse. This product may not be re-engineered or copied; used to make derivatives or modifications; used to develop, test, or manufacture a commercial product; used as a component in a commercial product; resold or licensed; used in any clinical applications or trials; or used in humans. A license or limited commercial use agreement is required for use by any for-profit entity, use in services, and use in sponsored academic research. For information regarding any such use, please contact [email protected].
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| technique(s) cell culture | stem cell: suitable | technique(s) cell culture | stem cell: suitable | technique(s) cell culture | stem cell: suitable | technique(s) cell culture | stem cell: suitable |
| storage temp. −196°C | storage temp. −196°C | storage temp. −196°C | storage temp. −196°C |
| packaging vial of >1500 viable organoids cells | packaging vial of >1500 viable organoids cells | packaging vial of >1500 viable organoids cells | packaging vial of >1500 viable organoids cells |
| growth mode N/A | growth mode N/A | growth mode N/A | growth mode N/A |
| Quality Level 100 | Quality Level 100 | Quality Level 100 | Quality Level 100 |
| shipped in liquid nitrogen | shipped in liquid nitrogen | shipped in liquid nitrogen | shipped in liquid nitrogen |
Storage Class
12 - Non Combustible Liquids
flash_point_f
Not applicable
flash_point_c
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| SCC358 | 04065267457734 |



