Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
Product Name
Pellicon® 2 Mini Cassette Media: Durapore® 0.65 µm, Chemistry: Polyvinylidene Fluoride (PVDF) Screen Type: C Device Size: 0.1 m2
Quality Level
material
PVDF , polypropylene screen, polyurethane adhesive
manufacturer/tradename
Pellicon®
parameter
5-35 L/min recirculation rate at 0.4 bar (6 psi), 7 bar max. transmembrane pressure (100 psig) at 30 °C
technique(s)
analytical sample preparation: suitable, protein purification: suitable
H
1.5 cm (0.6 in.)
L
21 cm (8.3 in.)
W
5.6 cm (2.2 in.)
filtration area
0.1 m2
membrane nominal area
0.1 m2
gravimetric extractables
≤1500 mg/m2
matrix
Durapore®
pore size
0.65 μm nominal pore size, 0.65 μm pore size
pH
2-11
General description
This Pellicon® 2 Mini Filter Module is a mini cassette, microfiltration product with a filtration area of 0.1 m2 and a 0.65 μm pore size.
This Pellicon® 2 mini cassette features a type c screen (coarse screen) and measures 5.6 cm (W) x 21 cm (L) x 1.5 cm (H).
Features and Benefits
- Leading-edge void-free membranes to match virtually any separation challenge
- Short flow path for higher flux and higher resolution separation capability
- Choice of flow channel configuration providing process optimization capability
- Predictable, fast, scale-up
- True linear scalability from laboratory size modules to industrial assemblies for processing thousands of liters
Analysis Note
Other Notes
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| matrix Durapore® | matrix Durapore® | matrix Durapore® | matrix Durapore® |
| pore size 0.65 μm nominal pore size, 0.65 μm pore size | pore size 0.65 μm nominal pore size, 0.65 μm pore size | pore size 0.22 μm nominal pore size, 0.22 μm pore size | pore size 0.22 μm nominal pore size, 0.22 μm pore size |
| material PVDF , polyurethane adhesive, polypropylene screen | material PVDF , polypropylene screen, polyurethane adhesive | material PVDF , polypropylene screen, polyurethane adhesive | material PVDF , polypropylene screen, polyurethane adhesive |
| parameter 5-35 L/min recirculation rate at 0.4 bar (6 psi), 7 bar max. transmembrane pressure (100 psig) at 30 °C | parameter 5-35 L/min recirculation rate at 0.4 bar (6 psi), 7 bar max. transmembrane pressure (100 psig) at 30 °C | parameter 5-35 L/min recirculation rate at 0.4 bar (6 psi), 7 bar max. transmembrane pressure (100 psig) at 30 °C | parameter 5-35 L/min recirculation rate at 0.4 bar (6 psi), 7 bar max. transmembrane pressure (100 psig) at 30 °C |
| technique(s) protein purification: suitable, analytical sample preparation: suitable | technique(s) analytical sample preparation: suitable, protein purification: suitable | technique(s) analytical sample preparation: suitable, protein purification: suitable | technique(s) analytical sample preparation: suitable, protein purification: suitable |
| gravimetric extractables ≤1500 mg/m2 | gravimetric extractables ≤1500 mg/m2 | gravimetric extractables ≤1500 mg/m2 | gravimetric extractables ≤1500 mg/m2 |
Still not finding the right product?
Explore all of our products under Pellicon® 2 Mini Cassette Media: Durapore® 0.65 µm
Storage Class
10 - Combustible liquids
wgk
WGK 2
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| P2DVPPC01 | 04053252463211 |
