Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
NACRES:
NC.01
UNSPSC Code:
41105303
Pricing and availability is not currently available. Contact Technical Service
packaging
pkg of 1 ea
General description
High capacity power supply for electrophoresis and Western blotting
MA700-USmA700 Essential Power Supply, US plug
MA700-EUmA700 Essential Power Supply, Euro plug
MA700-UKmA700 Essential Power Supply, UK plug
MA700-NImA700 Essential Power Supply, Japan plug
MA700-ZHmA700 Essential Power Supply, China plug
Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.
MA700-USmA700 Essential Power Supply, US plug
MA700-EUmA700 Essential Power Supply, Euro plug
MA700-UKmA700 Essential Power Supply, UK plug
MA700-NImA700 Essential Power Supply, Japan plug
MA700-ZHmA700 Essential Power Supply, China plug
Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.
Application
- Enhanced capacity for protein and DNA electrophoresis
- Tank & semidry protein transfer
- Programmable
- Color, LCD display shows all parameters during operation
- Compact, stackable design
- Gel Electrophoresis
- Immunoblotting (Western)
- Western Blotting
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Protocols
Simplify your SDS-PAGE gel preparation with our pre-mixed solutions and protocols to achieve precise protein separation.
Überblick über die Chemie von Polyacrylamidgelen und detaillierte Anweisungen für den Handguss von Polyacrylamidgelen mit den mPAGE® TurboMix Bis-Tris-Gelgießkits.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| MA700-US | 04054839735707 |
| MA700-EU | 04054839735714 |
| MA700-UK | 04054839735721 |
| MA700-NI | 04054839735837 |
| MA700-ZH | 04054839735844 |
| YP03 | 04054839735752 |
| YP22 | 04054839735622 |
| YP61 | 04054839735738 |
| YP12 | 04054839735615 |
| YP18 | 04054839735745 |