Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Product Name
Multilayer Durapore® Cartridge, Chemistry: 0.45 / 0.22 µm Hydrophilic Polyvinylidene Fluoride (PVDF) Configuration: 20 in. Code 7
Quality Segment
material
PVDF , polypropylene , polypropylene support, silicone seal
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
sterilization compatibility
autoclavable compatible
steam-in-place compatible
product line
Durapore®
feature
hydrophilic
manufacturer/tradename
Durapore®
parameter
≤21.6 mL/min air diffusion at 2.75 bar (40 psig) and 23 °C (in water), 0.35 bar max. differential pressure (5 psid) at 135 °C (Forward), 0.35 bar max. inlet pressure (5 psi) at 135 °C (Forward), 1.7 bar max. differential pressure (25 psid) at 80 °C (Forward), 1.7 bar max. inlet pressure (25 psi) at 80 °C (Forward), 3.5 bar max. differential pressure (50 psid) at 25 °C (Reverse; intermittent), 3.5 bar max. inlet pressure (50 psi) at 25 °C (Reverse; Intermittent), 5.5 bar max. differential pressure (80 psid) at 25 °C (Forward), 5.5 bar max. inlet pressure (80 psi) at 25 °C (Forward)
technique(s)
sterile filtration: suitable
L
20 in.
W
2.7 in.
cartridge nominal length
20 in. (50 cm)
diam.
6.9 cm (2.7 in.)
filtration area
1.1 m2
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction), <0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Multilayer Durapore®
pore size
0.45/0.22 μm pore size
input
sample type liquid
bubble point
≥3450 mbar (50 psig), air with water at 23 °C
cartridge code
Code 7 (2-226; O-rings w/locking-tabs)
General description
Preparation Note
30 SIP cycles of 30 min @ 135 °C; 30 autoclave cycles of 60 min @ 126 °C
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
After sterilization and a controlled water flush of 16 L per 10-inch cartridge, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| pore size 0.45/0.22 μm pore size | pore size 0.45/0.22 μm pore size | pore size 0.45/0.22 μm pore size | pore size - |
| filtration area 1.1 m2 | filtration area 0.55 m2 | filtration area 1.65 m2 | filtration area 1.38 m2 |
| product line Durapore® | product line Durapore® | product line Durapore® | product line Durapore® |
| technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| manufacturer/tradename Durapore® | manufacturer/tradename Durapore® | manufacturer/tradename Durapore® | manufacturer/tradename Durapore® |
Still not finding the right product?
Explore all of our products under Multilayer Durapore® Cartridge
Stay compliant with GMP using the Emprove® Program
Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.
Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.
Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite
Not finding what you are looking for? Visit the Emprove® Program Help page.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
