Skip to Content
Merck

Skip To

ACC71

NovaSeptum® SURe Conical Tube Sampling Unit

with AseptiQuik® S connector, sterile; γ-irradiated, volume 15 mL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

UNSPSC Code:
41104019
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Level

material

TPE tubing, polycarbonate connector, polystyrene body, polystyrene cannula, polystyrene clip, polystyrene container

sterility

sterile; γ-irradiated

product line

NovaSeptum® SURe

storage condition

room temperature

parameter

0.5 bar max. pressure (7.25 psi), 4-40 °C temp. range (39-104 °F)

fitting

inlet connection (TPE), Luer-Lok® outlet connection (3-piece), outlet connection (containing a male, female and an injection site)

application(s)

sterile sampling

General description

The NovaSeptum® SURe sterile sampling assembly is for single-use manufacturing processes, where aseptic connection and disconnection is necessary.
This product comes as a single unit with a conical tube and connects via AseptiQuik® S connector. The closed design ensures your sample will be isolated from point of sample to analysis, reducing the risk of losing valuable product and maintaining the integrity of your fluid samples.

Application

Sterility testing, bioburden, pyrogenic testing, endotoxin testing, chemical analysis, pH analysis, fermentation applications or any other routine lab testing

Features and Benefits

  • Product design ensures process integrity and a representative sample from single-use manufacturing processes
  • Industry-standard aseptic connection and disconnection for easy integration into your single-use process
  • Other container options available: bags, bottles, syringes, and conical tubes
  • Stocked and ready-to-ship for fast delivery

Packaging

35 units per box

Preparation Note

Assembled under ISO Clean Room Class 8 conditions in a facility certified to ISO 14644-1 standards.

Analysis Note

Components in contact with sampling fluid are
composed of materials which meet the criteria for
Biological Reactivity Testing.
These tests can be any one or a combination of the following test methods: USP <88> Class VI (in vivo), USP <87> (in vitro), ISO 10993-5 (in vitro).

Other Notes

Not autoclavable

Legal Information

AseptiQuik is a registered trademark of Colder Products Company
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library


Articles

Struggling to find a sampling solution for your process? Explore sterile manual and automated aseptic sampling to ensure product quality and safety.

Explore the importance of closed sampling in pharma manufacturing, focusing on regulatory guidance, bioburden control, and process monitoring.

Discover how Process Analytical Technology (PAT) enhances biopharmaceutical manufacturing through aseptic sampling and real-time quality assurance.

View All Articles

Related Content

Learn more on mAb downstream processing, more specifically virus inactivation and the relevant associated products.

NovaSeptum® SURe SterileSampling AssembliesStandard, closed, and sterile sampling assemblies foryour single-use manufacturing processes





Global Trade Item Number

SKUGTIN
ACC71-8001504065270784414