Skip to Content
Merck

Skip To

AC714

NovaSeptum® SURe High Purity Bag Sampling Unit

Manifold (5-valve) with AseptiQuik® S connector, sterile; γ-irradiated, volume 100 mL

Synonym(s):

HP bag, High Purity bag, bag

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

UNSPSC Code:
41104105
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

TPE tubing, polycarbonate connector, polyethylene body, polyethylene container

sterility

sterile; γ-irradiated

product line

NovaSeptum® SURe

storage condition

room temperature

parameter

0.30 bar max. pressure (4.35 psi), 4-40 °C temp. range (39-104 °F)

capacity

100 mL

volume

100 mL

fitting

inlet connection (TPE), Luer-Lok® outlet connection (3-piece), outlet connection (containing a male, female and an injection site)

application(s)

sterile sampling

General description

The NovaSeptum® SURe sterile sampling assembly is for single-use manufacturing processes, where aseptic connection and disconnection is necessary.
This product comes as a manifolded unit with 5 high purity bags and connects via AseptiQuik® S connector. The closed design ensures your sample will be isolated from point of sample to analysis, reducing the risk of losing valuable product and maintaining the integrity of your fluid samples.

Application

Sterility testing, bioburden, pyrogenic testing, endotoxin testing, chemical analysis, pH analysis, fermentation applications or any other routine lab testing
Supported Liquid Extraction

Features and Benefits

  • Product design ensures process integrity and a representative sample from single-use manufacturing processes
  • Industry-standard aseptic connection and disconnection for easy integration into your single-use process
  • Other container options available: bags, bottles, syringes, and conical tubes
  • Stocked and ready-to-ship for fast delivery

Packaging

7 units per box (5*100mL)

Preparation Note

Assembled under ISO Clean Room Class 8 conditions in a facility certified to ISO 14644-1 standards.

Analysis Note

All component materials, in contact with sampling liquid, meet the criteria for Class VI testing based on USP 88 Biological Reactivity, in vivo.

Other Notes

Not autoclavable

Legal Information

AseptiQuik is a registered trademark of Colder Products Company
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
57441711-101001714-10100
fitting

inlet connection (TPE), outlet connection (containing a male, female and an injection site), Luer-Lok® outlet connection (3-piece)

fitting

Luer-Lok® inlet connection (3-piece), inlet connection (containing a male, female and an injection site), Luer-Lok® outlet connection (3-piece), outlet connection (containing a male, female and an injection site)

fitting

inlet septum unit (with a 1 mm needle), Luer outlet fitting (3-piece)

fitting

inlet septum unit (with a 1 mm needle), Luer outlet fitting (3-piece)

product line

NovaSeptum® SURe

product line

NovaSeptum® SURe

product line

-

product line

-

material

TPE tubing, polyethylene body, polycarbonate connector, polyethylene container

material

C-Flex tubing, TPE tubing, polycarbonate Luer lock, polyethylene body, polyethylene container

material

316L stainless steel cannula (ASTM), polyester body, polyethylene bag (drainage), polyethylene bag (sampling), polyethylene tubing, silicone septum (medical grade platinum-cured)

material

316L stainless steel cannula (ASTM), polyester body, polyethylene bag, polyethylene tubing, silicone septum (medical grade platinum-cured)

storage condition

room temperature

storage condition

room temperature

storage condition

-

storage condition

-

capacity

100 mL

capacity

100 mL

capacity

-

capacity

-

parameter

0.30 bar max. pressure (4.35 psi), 4-40 °C temp. range (39-104 °F)

parameter

-80-50 °C temp. range (-112-122 °F) (when used with a NovaSeptum® Case), 0.30 bar max. pressure (4.35 psi)

parameter

-20-50 °C max. temp., 0.5 bar max. sampling pressure (7.25 psi), 100 mL sample volume

parameter

-20-50 °C max. temp., 0.5 bar max. sampling pressure (7.25 psi)


Still not finding the right product?




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library


Articles

Struggling to find a sampling solution for your process? Explore sterile manual and automated aseptic sampling to ensure product quality and safety.

Explore the importance of closed sampling in pharma manufacturing, focusing on regulatory guidance, bioburden control, and process monitoring.

Discover how Process Analytical Technology (PAT) enhances biopharmaceutical manufacturing through aseptic sampling and real-time quality assurance.

View All Articles

Related Content

NovaSeptum® SURe SterileSampling AssembliesStandard, closed, and sterile sampling assemblies foryour single-use manufacturing processes





Questions

Reviews

No rating value

Active Filters