Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
Quality Level
material
plate (Mounting plate: AccuSizer particle size distribution Sliding plate), stainless steel , stainless steel plate (Sliding plate,Hanger, Holder: iin compliance with ASTM® 316)
product line
NovaSeptum® GO
H
260-460 mm (10.2-18.1 mm)
L
250 mm (9.8 in.)
W
280 mm (11 in.)
weight
0.5 kg
application(s)
sterile sampling
storage temp.
2-30°C
General description
Screw, Locking nut, Wing nut: iin compliance with A4
Packaging
Other Notes
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| product line NovaSeptum® GO | product line - | product line NovaSeptum® GO | product line NovaSeptum® GO |
| material plate (Mounting plate: AccuSizer particle size distribution Sliding plate), stainless steel plate (Sliding plate,Hanger, Holder: iin compliance with ASTM® 316) | material plate (Mounting plate: AccuSizer particle size distribution Sliding plate), stainless steel , stainless steel plate (Sliding plate,Hanger, Holder: iin compliance with ASTM® 316) | material 316 stainless steel cannula (ASTM®), PureFlex™ polyethylene bag, TPE tubing, polyester body (platinum-cured), silicone septum (platinum-cured) | material plate (Mounting plate: AccuSizer particle size distribution Sliding plate), stainless steel , stainless steel plate (Sliding plate,Hanger, Holder: iin compliance with ASTM® 316) |
| application(s) sterile sampling | application(s) sterile sampling | application(s) cell therapy | application(s) sterile sampling |
| weight 0.5 kg | weight 0.5 kg | weight - | weight 0.5 kg |
| Quality Level SP2 | Quality Level SP2 | Quality Level 400 | Quality Level - |
| L 250 mm (9.8 in.) | L 250 mm (9.8 in.) | L - | L 250 mm (9.8 in.) |
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


