Skip to Content
Merck

Skip To

2461-90020

NovaSeptum® Cell Culture sampling Unit

Accurate Volume Application; 20mL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

eCl@ss:
36101790
UNSPSC Code:
41104105
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

NovaSeptum® Cell Culture Sampling Unit; Accurate Volume Application, 20mL

material

syringe (polycarbonate, medical grade, platinum-cured silicone, medical silicone fluid)

Quality Segment

product line

NovaSeptum®

manufacturer/tradename

NovaSeptum®

storage temp.

10-30°C

Application

Sterility testing, pyrogenic testing, endotoxin testing, chemical analysis, pH analysis, and fermentation applications

Legal Information

NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
2711-101002711-100502464-90020
product line

NovaSeptum®

product line

NovaSeptum®

product line

NovaSeptum®

product line

-

material

syringe (polycarbonate, medical grade, platinum-cured silicone, medical silicone fluid)

material

316 stainless steel cannula (ASTM), polyester body, septum (Medical grade platinum-cured silicone)

material

316 stainless steel cannula (ASTM), polyester body, septum (Medical grade platinum-cured silicone)

material

polycarbonate syringe (medical grade), polyethylene bag (drainage), silicone syringe (platinum-cured), silicone tubing (medical grade, platinum-cured), syringe (with medical silicone fluid)

manufacturer/tradename

NovaSeptum®

manufacturer/tradename

NovaSeptum®

manufacturer/tradename

NovaSeptum®

manufacturer/tradename

NovaSeptum®

Quality Level

400

Quality Level

400

Quality Level

400

Quality Level

400

storage temp.

10-30°C

storage temp.

10-30°C

storage temp.

10-30°C

storage temp.

10-30°C


Still not finding the right product?




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library





Questions

Reviews

No rating value

Active Filters