Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 unit | Check Cart for Availability | € 715,00 |
About This Item
€ 715,00
Product Name
Chromolith® RP-18 endcapped, L × I.D. 50 mm x 3 mm HPLC column
material
PEEK column
Quality Segment
agency
suitable for USP L1
product line
Chromolith®
feature
endcapped
packaging
1 ea of
extent of labeling
18% Carbon loading
parameter
200 bar pressure, 45 °C max. temp.
technique(s)
HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High)
column L × I.D.
5 cm × 3 mm
matrix
monolithic silica
matrix active group
C18 (RP18), C18 bonding phase
pore size
13 nm mesoporosity, 2 μm macroporosity
operating pH range
2-7.5
separation technique
reversed phase
storage temp.
no temp limit
General description
Chromolith® FastGradient RP-18 endcapped 50-3 columns have macropores with 2 μm diameter, giving a column efficiency exceeding 80,000 plates/meter. The mesopores are 13 nm (130 Å), the surface modification is octadecylsilane with full end-capping. Chromolith® FastGradient RP-18 endcapped 50-3 columns fall under the USP L1 Classification. The column efficiency is comparable to a 5 μm particle size fully porous particulate column. Chromolith® FastGradient RP-18 endcapped 50-3 columns are perfectly suitable for LC-MS applications.
The column dimension of 50 mm length and 3 mm I.D. is the best choice for fast separations on any HPLC and UHPLC System.
The revolutionary, monolithic silica with its unique combination of macropores and mesopores enables:
- Rapid separations at very low column back-pressure
- High matrix tolerance, allowing time and cost savings with simplified workflows
- Cost-savings due to extended column lifetimes
- Connection of columns, flow gradients and the use of mobile phases with higher viscosity
The recommended Guard-columns are:
Chromolith® RP-18 endcapped 5-3 guard cartridges (3 pieces) [1.52005] with the Chromolith® Guard Cartridge Holder 5 mm x 3 mm [1.52004].
Holder and guard cartridges are also available as Guard cartridge set [1.52008].
The Chromolith® column coupler can be used to significantly increase the separation efficiency of Chromolith® columns by coupling several columns in series (up to 100,000 plates/per column). [1.51467].
Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns
All Supelco HPLC Columns, including monolithic Chromolith® columns, are fully compatible to all HPLC and UHPLC Instruments.
Supelco HPLC Products: The Best Choice for Any LC Instrument
Application
- Analytical Method Development, Validation and Forced Degradation Study of Dapagliflozin by RP-HPLC: Utilizing the Kromasil® C8 HPLC column, this study demonstrated the column′s robustness in pharmaceutical applications, particularly for the detailed analysis of Dapagliflozin, a diabetes medication. The research highlights the column′s effectiveness in handling complex degradation studies essential for drug stability testing (Chaudhari et al., 2023).
- Determination of Olmesartan in Bulk and Pharmaceutical Dosage Forms: This research outlines the use of the Kromasil® C8 column for high-throughput quantification of Olmesartan, showcasing the column′s precision and repeatability in both bulk and dosage form analyses. The method is vital for quality control in pharmaceutical manufacturing (Agrawal et al., 2023).
- Quantification of a New Antifungal Drug Based on 1,3,4-Thiadiazole by HPLC-ESI/MS: Highlighting the Kromasil® C8 column′s high resolution and sensitivity, this study focuses on the development and validation of a method for quantifying a novel antifungal compound, essential for both pharmaceutical development and therapeutic monitoring (Sipkina et al., 2022).
Analysis Note
Pressure: ≤ 15 bar
Performance (anthracene)
Theoretical Plates (N/m) (Anthracene): ≥ 80000
Capacity factor (Anthracene): 3.6 - 4.6
Tailing (USP): 0.90 - 1.30 %
Selectivity
separation factor (anthracene/progesterone): 2.30 - 2.60
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| separation technique reversed phase | separation technique reversed phase | separation technique reversed phase | separation technique reversed phase |
| matrix active group C18 bonding phase | matrix active group C18 bonding phase | matrix active group C18 bonding phase | matrix active group C18 bonding phase |
| matrix monolithic silica | matrix monolithic silica | matrix monolithic silica | matrix monolithic silica |
| agency suitable for USP L1 | agency suitable for USP L1 | agency suitable for USP L1 | agency suitable for USP L1 |
| technique(s) HPLC: suitable, mass spectrometry (MS): suitable (High), LC/MS: suitable | technique(s) HPLC: suitable, LC/MS: suitable, UHPLC-MS: suitable, UHPLC: suitable, mass spectrometry (MS): suitable (High) | technique(s) HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High) | technique(s) HPLC: suitable, LC/MS: suitable, UHPLC-MS: suitable, UHPLC: suitable, mass spectrometry (MS): suitable (High) |
| pore size 13 nm mesoporosity, 2 μm macroporosity | pore size 1.5 μm macroporosity, 13 nm mesoporosity | pore size 13 nm mesoporosity, 2 μm macroporosity | pore size 1.5 μm macroporosity, 13 nm mesoporosity |
Still not finding the right product?
Explore all of our products under Chromolith® RP-18 endcapped
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


