Skip to Content
Merck
All Photos(1)

Key Documents

1.51288

Supelco

Superspher® 60 RP-select B (4 µm) HPLC Columns

L x I.D. 250 mm x 3 mm, LiChroCART HPLC cartridge, manuCART holder required for use

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
€1,040.00
1 UNIT
€2,450.00

€1,040.00


Estimated to ship on18 May 2025



Select a Size

Change View
1 UNIT
€1,040.00
1 UNIT
€2,450.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

€1,040.00


Estimated to ship on18 May 2025


Product Name

Superspher® 60 RP-select B LiChroCART 250-3, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L7

product line

Superspher®

feature

endcapped: no

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

25 cm × 3 mm

matrix

fully porous particle

matrix active group

C8 bonding phase

particle size

4 μm

pore size

60 Å pore size

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

General description

HPLC cartridge
Superspher® RP-select B is a highly reproducible traditionally produced spherical silica gel carriers with reversed phase properties and the hydrophobicity of a C-8 phase. This carrier is very well suited for the separation of basic compounds, but with still good properties for the determination of neutral and acidic compounds. The high performance silica carrier with a particle size of 4µm yields an excellent pressure/separation performance ratio.This sorbent is packed into a LiChroCART 250-3 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Pressure: ≤ 120 bar
Theoretical Plates (N/m) (1,2-Benzanthracene): ≥ 100000
Symmetry (1,2-Benzanthracene): 0.8 - 1.4
Capacity factor (1,2-Benzanthracene): ≤ 5.0

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
Superspher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service