Skip to Content
Merck

Skip To

1.50982

LiChrospher® 100 RP-8 (5 µm) HPLC Columns

L x I.D. 250 mm x 4 mm, LiChroCART HPLC cartridge, manuCART holder required for use

Synonym(s):

TM=["LiChrospher"] C8 TM=["LICHROCART"] cartridge for HPLC

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
3 units
Check Cart for Availability
€ 1.580,00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52
Particle size:
5 μm
Matrix active group:
C8 (RP8), C8 bonding phase
Pore size:
100 Å pore size
Matrix:
fully porous particle

€ 1.580,00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

LiChrospher® 100 RP-8 (5 µm) LiChroCART 250-4, suitable for HPLC

material

stainless steel column

Quality Segment

agency

suitable for USP L7

product line

LiChrospher®

feature

endcapped: no

extent of labeling

12.5% Carbon loading

parameter

250 bar pressure, 60 °C max. temp.

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

25 cm × 4 mm

surface area

350 m2/g

matrix

fully porous particle

matrix active group

C8 (RP8), C8 bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

General description

HPLC cartridge
LiChrospher® RP-8 is a reliable and versatile traditionally produced spherical silica gel carrier with C-8 reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a LiChroCART 250-4 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Pressure: ≤ 90 bar
Theoretical Plates (N/m) (Toluene): ≥ 50000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): 1.0 - 2.0

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
1.509831.508321.50930
separation technique

reversed phase

separation technique

reversed phase

separation technique

reversed phase

separation technique

reversed phase

particle size

5 μm

particle size

5 μm

particle size

5 μm

particle size

5 μm

matrix active group

C8 bonding phase

matrix active group

C18 bonding phase

matrix active group

C8 bonding phase

matrix active group

C8 bonding phase

pore size

100 Å pore size

pore size

100 Å pore size

pore size

100 Å pore size

pore size

100 Å pore size

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)

product line

LiChrospher®

product line

LiChrospher®

product line

LiChrospher®

product line

LiChrospher®


Still not finding the right product?


Storage Class

10-13 - German Storage Class 10 to 13



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters