Skip to Content
Merck
All Photos(1)

Key Documents

1.50956

Supelco

LiChrospher® 100 RP-8 (5 µm) HPLC Columns

L x I.D. 4 mm x 4 mm LiChroCART HPLC guard-cartridge

Synonym(s):

TM=["LiChrospher"] C8 TM=["LICHROCART"] cartridge for HPLC

Sign Into View Organizational & Contract Pricing

Select a Size

10 UNITS
€444.00

€444.00


Estimated to ship on18 May 2025



Select a Size

Change View
10 UNITS
€444.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

€444.00


Estimated to ship on18 May 2025


Product Name

LiChrospher® 100 RP-8 (5 µm) LiChroCART 4-4, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L7

product line

LiChrospher®

feature

endcapped: no

packaging

10 pak of

extent of labeling

12.5% Carbon loading

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

0.4 cm × 4 mm

surface area

350 m2/g

matrix

fully porous particle

matrix active group

C8 bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

General description

HPLC guard column
LiChrospher® RP-8 is a reliable and versatile traditionally produced spherical silica gel carrier with C-8 reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into LiChroCART 4-4 HPLC guard columns, to be used in connection with LiChroCART HPLC cartridges, packed with LiChrospher RP-8 (5µm or 10µm). The connection is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Selectivity: passes test

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service