Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 1 unit | Check Cart for Availability | € 791,00 |
About This Item
€ 791,00
Product Name
LiChrospher® 100 CN (5 µm) LiChroCART™ 250-4, suitable for HPLC
material
stainless steel column
Quality Segment
agency
suitable for USP L10
product line
LiChrospher®
feature
endcapped: no
extent of labeling
6.6% Carbon loading
parameter
250 bar pressure, 60 °C max. temp.
technique(s)
HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)
column L × I.D.
25 cm × 4 mm
surface area
350 m2/g
matrix
fully porous particle
matrix active group
CN, Cyano (CN) bonding phase
particle size
5 μm
pore size
100 Å pore size
operating pH range
2-7.5
separation technique
hydrophilic interaction (HILIC), normal phase, reversed phase
storage temp.
no temp limit
General description
Analysis Note
Theoretical Plates (N/m) (2-Nitrotoluene): ≥ 40000
Symmetry (2-Nitrotoluene): 0.8 - 1.4
Capacity factor (2-Nitrotoluene): 0.5 - 1.5
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| matrix active group Cyano (CN) bonding phase | matrix active group Cyano (CN) bonding phase | matrix active group C18 bonding phase | matrix active group C18 bonding phase |
| particle size 5 μm | particle size 5 μm | particle size 5 μm | particle size 5 μm |
| separation technique hydrophilic interaction (HILIC), reversed phase, normal phase | separation technique hydrophilic interaction (HILIC), normal phase, reversed phase | separation technique reversed phase | separation technique reversed phase |
| technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) | technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) | technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) | technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) |
| agency suitable for USP L10 | agency suitable for USP L10 | agency suitable for USP L1 | agency suitable for USP L1 |
| product line LiChrospher® | product line LiChrospher® | product line LiChrospher® | product line LiChrospher® |
Still not finding the right product?
Explore all of our products under LiChrospher® 100 CN (5 µm) LiChroCART™ 250-4
Storage Class
11 - Combustible Solids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 1508920001 | 04022536233567 |


