Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 pkg | Check Cart for Availability | € 889,00 |
About This Item
€ 889,00
Product Name
SeQuant® ZIC-cHILIC™ 3 µm, 100 Å 50 x 2.1 mm, PEEK-lined stainless steel column, suitable for HPLC
material
PEEK-lined stainless steel column
Quality Segment
agency
suitable for USP L114
product line
SeQuant®
feature
endcapped: no
parameter
550 bar pressure, 70 °C max. temp.
technique(s)
HPLC: suitable, LC/MS: suitable, UHPLC-MS: suitable, UHPLC: suitable, mass spectrometry (MS): suitable (High)
column L × I.D.
5 cm × 2.1 mm
matrix
fully porous particle
matrix active group
ZIC-HILIC, ZIC-HILIC bonding phase
particle size
3 μm
pore size
100 Å pore size
operating pH
2-7.5
separation technique
hydrophilic interaction (HILIC)
storage temp.
no temp limit
General description
Application
- Evaluation of hydrophilic interaction chromatography versus reversed-phase chromatography for fast aqueous species distribution analysis of Nickel(II)-Histidine complex species.: This research compares ZIC-cHILIC with reversed-phase chromatography for analyzing nickel-histidine complexes, emphasizing ZIC-cHILIC′s efficiency in fast aqueous species distribution (Alsaeedi et al., 2023).
- Hydrophilic interaction liquid chromatography-electrospray ionization mass spectrometry combined with fabric phase sorptive extraction for therapeutic drug monitoring of pioglitazone, repaglinide, and nateglinide in human plasma.: The study utilizes ZIC-cHILIC in conjunction with mass spectrometry for effective therapeutic drug monitoring in plasma, demonstrating its application in clinical pharmacokinetics (Stamou et al., 2023).
- Comprehensive evaluation of zwitterionic hydrophilic liquid chromatography stationary phases for oligonucleotide characterization.: This article provides a comprehensive assessment of ZIC-cHILIC for oligonucleotide analysis, showcasing its strengths in nucleotide separation and characterization (Lardeux et al., 2023).
- HILIC-MS for Untargeted Profiling of the Free Glycation Product Diversity.: The research highlights the use of ZIC-cHILIC in untargeted metabolomics, specifically in profiling glycation products, demonstrating its versatility in metabolite analysis (Yan et al., 2022).
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| particle size 3 μm | particle size 3 μm | particle size 3.5 μm | particle size 3.5 μm |
| matrix active group ZIC-HILIC bonding phase | matrix active group ZIC-HILIC bonding phase | matrix active group ZIC-HILIC bonding phase | matrix active group ZIC-HILIC bonding phase |
| separation technique hydrophilic interaction (HILIC) | separation technique hydrophilic interaction (HILIC) | separation technique hydrophilic interaction (HILIC) | separation technique hydrophilic interaction (HILIC) |
| technique(s) HPLC: suitable, UHPLC-MS: suitable, mass spectrometry (MS): suitable (High), LC/MS: suitable, UHPLC: suitable | technique(s) HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High) | technique(s) HPLC: suitable, LC/MS: suitable, UHPLC-MS: suitable, UHPLC: suitable, mass spectrometry (MS): suitable (High) | technique(s) HPLC: suitable, LC/MS: suitable, UHPLC-MS: suitable, UHPLC: suitable, mass spectrometry (MS): suitable (High) |
| matrix fully porous particle | matrix fully porous particle | matrix fully porous particle | matrix fully porous particle |
| agency suitable for USP L114 | agency suitable for USP L114 | agency suitable for USP L114 | agency suitable for USP L114 |
Still not finding the right product?
Explore all of our products under SeQuant® ZIC-cHILIC™ 3 µm, 100 Å 50 x 2.1 mm
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

