Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 1 unit | Check Cart for Availability | € 771,00 € 578,25 |
About This Item
€ 578,25
List Price€ 771,00Save 25%Product Name
Purospher® STAR RP-18 endcapped (5 µm), L × I.D. 125 mm x 2 mm Hibar® RT HPLC column
material
stainless steel column
Quality Level
agency
suitable for USP L1
product line
Purospher®
feature
endcapped
packaging
1 ea of
extent of labeling
17% Carbon loading
parameter
400 bar pressure, 65 °C max. temp.
technique(s)
HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High)
column L × I.D.
12.5 cm × 2 mm
surface area
330 m2/g
matrix
fully porous particle
matrix active group
C18 bonding phase
particle size
5 μm
pore size
120 Å pore size
operating pH range
1.5-10.5
separation technique
reversed phase, supercritical fluid (SFC)
storage temp.
no temp limit
General description
Application
Features and Benefits
- Ultra-pure silica (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and batch-to-batch
- Best all-round performance according to Tanaka
- Outstanding pH stability from pH 1.5 to 10.5
- No phase collapse when using highly aqueous mobile phases
- Good suitability for LC-MS applications
Analysis Note
Theoretical Plates (N/m) (hexylbenzene): ≥ 70000
Symmetry (hexylbenzene): 0.8 - 1.4
Capacity factor (hexylbenzene): ≥ 8.0
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| particle size 5 μm | particle size 5 μm | particle size 5 μm | particle size 5 μm |
| separation technique reversed phase, supercritical fluid (SFC) | separation technique reversed phase, supercritical fluid (SFC) | separation technique reversed phase, supercritical fluid (SFC) | separation technique reversed phase, supercritical fluid (SFC) |
| matrix active group C18 bonding phase | matrix active group C18 bonding phase | matrix active group C18 bonding phase | matrix active group C18 bonding phase |
| technique(s) HPLC: suitable, mass spectrometry (MS): suitable (High), LC/MS: suitable | technique(s) HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High) | technique(s) HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High) | technique(s) HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High) |
| product line Purospher® | product line Purospher® | product line Purospher® | product line Purospher® |
| matrix fully porous particle | matrix fully porous particle | matrix fully porous particle | matrix fully porous particle |
Still not finding the right product?
Explore all of our products under Purospher® STAR RP-18 endcapped (5 µm)
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 1505960001 | 04027269203627 |


