About This Item
Product Name
SeQuant® ZIC-HILIC™ (5µm,200Å) 150 x 0.3 mm, suitable for HPLC
material
stainless steel column
Quality Level
agency
suitable for USP L114
product line
SeQuant®
feature
endcapped: no
parameter
400 bar pressure, 70 °C max. temp.
technique(s)
HPLC: suitable, LC/MS: suitable (Capillary LC), mass spectrometry (MS): suitable (High)
column L × I.D.
15 cm × 0.3 mm
matrix
fully porous particle
matrix active group
ZIC-HILIC bonding phase
particle size
5 μm
pore size
200 Å pore size
operating pH
2-7.5
separation technique
hydrophilic interaction (HILIC)
storage temp.
no temp limit
General description
The silica-based ZIC®-HILIC sorbent has a bonded stationary phase consisting of a highly polar, permanent zwitterion. Separation selectivity is favored by the 1:1 zwitterion charge balance, which makes the ZIC®-HILIC Column overall neutral, with weak, but important, ionic interactions. Tuning of the selectivity on the ZIC®-HILIC Column during method development is facilitated by the pH-inpendent permanent zwitterion, ensuring that only the analytes (and not the column) are affected during eluent optimization.
The Pore size of 200 Å makes this column perfectly suitable for the separation of larger polar molecules under HILIC conditions.
The column dimension of 150 mm length x 0.3 mm ID is the optimal choice for the Capillary Chromatography separation of complex samples with high sensitivity.
Thanks to their favorable retention and robust performance, SeQuant® HILIC columns have become extremely popular in numerous laboratories around the world. For example, US FDA (United States Food and Drug Administration) has recommended SeQuant® ZIC®-HILIC for analysis of melamine and related substances. SeQuant® HILIC columns excel in stability and low bleed. These features make them particularly suitable for LC-MS applications where high background can lead to signal suppression and interference with quantitative measurements while also increasing instrument wear. Their high stability makes these high-performance HILIC columns also attractive for traditional HPLC applications.
Learn more about the Supelco HPLC Column portfolio and Method development:
Brochure: HPLC and UHPLC Column Selection Guide
Brochure: A Practical Guide to HPLC - Method Development Guide
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| matrix active group ZIC-HILIC bonding phase | matrix active group ZIC-HILIC bonding phase | matrix active group ZIC-HILIC bonding phase | matrix active group ZIC-HILIC bonding phase |
| separation technique hydrophilic interaction (HILIC) | separation technique hydrophilic interaction (HILIC) | separation technique hydrophilic interaction (HILIC) | separation technique hydrophilic interaction (HILIC) |
| particle size 5 μm | particle size 5 μm | particle size 5 μm | particle size 5 μm |
| agency suitable for USP L114 | agency suitable for USP L114 | agency suitable for USP L114 | agency suitable for USP L114 |
| matrix fully porous particle | matrix fully porous particle | matrix fully porous particle | matrix fully porous particle |
| product line SeQuant® | product line SeQuant® | product line SeQuant® | product line SeQuant® |
Still not finding the right product?
Explore all of our products under SeQuant® ZIC-HILIC™ (5µm,200Å) 150 x 0.3 mm
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 1504810001 | 04027269135065 |



