In reference to the Purospher® STAR RP-18 end capped LiChroCART columns, the first number is the column length in millimeters and the second number is the column's inner diameter in millimeters. Thus, 55-4 indicates 55 mm in length by 4 mm I.D. while 55-2 is 55 mm in length by 2 mm I.D. This designation is consistent throughout this product line.
1.50231
Purospher® STAR RP-18 endcapped (3 µm) HPLC Columns
L × I.D. 55 mm x 4 mm LiChroCART™ HPLC cartridge, manuCART™ holder required for use
Synonym(s):
Purospher® STAR RP-18 endcapped (3 µm) LiChroCART™ 55-4
Select a Size
€1,110.00
Estimated to ship on29 March 2025
Select a Size
About This Item
€1,110.00
Estimated to ship on29 March 2025
Recommended Products
Product Name
Purospher® STAR RP-18 endcapped (3 µm), L × I.D. 55 mm x 4 mm LiChroCART™ HPLC cartridge, manuCART™ holder required for use
material
stainless steel column
Quality Level
Agency
suitable for USP L1
product line
Purospher®
feature
endcapped
packaging
1 ea of
extent of labeling
17% Carbon loading
parameter
250 bar pressure
65 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
5.5 cm × 4 mm
matrix
fully porous particle
matrix active group
C18 bonding phase
particle size
3 μm
pore size
120 Å pore size
operating pH range
1.5-10.5
separation technique
reversed phase
storage temp.
no temp limit
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Features and Benefits
- Ultra-pure silica (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and batch-to-batch
- Best all-round performance according to Tanaka
- Outstanding pH stability from pH 1.5 to 10.5
- No phase collapse when using highly aqueous mobile phases
- Good suitability for LC-MS applications
Analysis Note
Theoretical Plates (N/m) (1,2-Benzanthracene): ≥ 130000
Symmetry (1,2-Benzanthracene): 0.8 - 1.4
Capacity factor (1,2-Benzanthracene): ≤ 12.0
Legal Information
Not finding the right product?
Try our Product Selector Tool.
related product
Storage Class Code
11 - Combustible Solids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
cual es la diferencia entre Purospher Star RP-18 encapped (3 µm) Lichrocart 55-4 y 55-2? Que indica en número despues del guion en 55-4 y 55-2?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service