Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 unit | Check Cart for Availability | € 872,00 |
1 each | Check Cart for Availability | € 2.650,00 |
About This Item
€ 872,00
Product Name
Purospher® STAR RP-18 endcapped (5 µm), L × I.D. 250 mm x 4.6 mm LiChroCART™ HPLC cartridge, manuCART™ holder required for use
material
stainless steel column
Quality Segment
agency
suitable for USP L1
product line
Purospher®
feature
endcapped
packaging
1 ea of
extent of labeling
17% Carbon loading
parameter
250 bar pressure, 65 °C max. temp.
technique(s)
HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High)
column L × I.D.
25 cm × 4.6 mm
surface area
330 m2/g
matrix
fully porous particle
matrix active group
C18 (RP18), C18 bonding phase
particle size
5 μm
pore size
120 Å pore size
operating pH range
1.5-10.5
separation technique
reversed phase
storage temp.
no temp limit
General description
Application
Features and Benefits
- Ultra-pure silica (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and batch-to-batch
- Best all-round performance according to Tanaka
- Outstanding pH stability from pH 1.5 to 10.5
- No phase collapse when using highly aqueous mobile phases
- Good suitability for LC-MS applications
Analysis Note
Theoretical Plates (N/m) (Toluene): ≥ 80000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): ≥ 1.5
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| particle size 5 μm | particle size 5 μm | particle size 5 μm | particle size 5 μm |
| matrix active group C18 bonding phase | matrix active group C18 bonding phase | matrix active group C18 bonding phase | matrix active group C18 bonding phase |
| separation technique reversed phase | separation technique reversed phase, supercritical fluid (SFC) | separation technique reversed phase | separation technique reversed phase |
| technique(s) HPLC: suitable, mass spectrometry (MS): suitable (High), LC/MS: suitable | technique(s) HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High) | technique(s) HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High) | technique(s) HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High) |
| matrix fully porous particle | matrix fully porous particle | matrix fully porous particle | matrix fully porous particle |
| agency suitable for USP L1 | agency suitable for USP L1 | agency suitable for USP L1 | agency suitable for USP L1 |
Still not finding the right product?
Explore all of our products under Purospher® STAR RP-18 endcapped (5 µm)
Storage Class
11 - Combustible Solids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

