Skip to Content
Merck
All Photos(2)

Key Documents

1.17118

Millipore

MAS-100 Iso MH® Remote Microbial Air Sampler

Pre-assembled for two heads with USB and digital I/O interfaces

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
€31,920.00

€31,920.00


Estimated to ship on02 June 2025


Request a Bulk Order

Select a Size

Change View
1 UNIT
€31,920.00

About This Item

UNSPSC Code:
41103403
NACRES:
NA.74

€31,920.00


Estimated to ship on02 June 2025


Request a Bulk Order

material

aluminum hardware

Agency

according to ISO 14698

feature

installed ( )

packaging

pkg of 1 kit

manufacturer/tradename

MAS-100 Iso MH®

application(s)

air monitoring
pharmaceutical

compatibility

for use with 90 mm Petri dishes

storage temp.

no temp limit

General description

The MAS-100 ISO MH® control unit, 2 heads is designed to monitor the microbial contamination of the air in isolators and RABS but can also be used as fixed point sampling in cleanrooms. Like all other MAS-100 air samplers, it′s based on the Andersen impaction principle. The control unit with electronic and moving blower parts can be located outside the critical zone, while the single sampling head for standard 90 to 100 mm Petri dishes collect samples in the containment zone. The tubing length can be up to 10m when used with VHP decontamination or up to 50m without. The innovative double valve system enables the sampling heads to be integrated into the decontamination process with VHP. Each unit has both an air and a sterilization pump that operate autonomously.
The fully automatic calibration of the device guarantees maximum efficiency and accuracy. The system measures the air flow and regulates it to a constant value of 100 liters/min. These systems have the highest airflow accuracy of ±2.5%, compared to others that can be as high as ±10%. The instruments are designed and built according to GAMP 5 and are independently validated according to ISO 14698-1 with very good physical efficiency providing a D50 value below 1.1μm and a high biological efficiency result. The efficiencies and the D50 values are independent of the tube length and are comparable to the other members of the MAS-family.
This version is equipped with two valves for two sampling heads and RS232, USB and digital IN/OUT interfaces for communication. In case other communication interfaces are required, two alternative models of either MAS-100 ISO MH® Control unit with Ethernet, 2 heads with Ethernet interface or MAS-100 ISO MH® Control unit with Profibus, 2 heads with Profibus interface are available.
The type of sample base (standard or easy clean version) as well as the perforated lids can be selected separately according to the specific needs of the sample location and workflow.

Application

MAS-100 ISO MH® Control unit, 2 heads is suitable for microbial monitoring in isolators and RABS. The microbial air sampling devices are extensively used in Pharmaceutical applications.

Components

Control unit equipped with two valve connections (incl. cables) for two sampling heads, a range of phoenix connectors, USB cable, digital I/O, USB stick with all manuals and documentation.

Legal Information

MAS-100 ISO MH is a registered trademark of MBV AG

accessory

Product No.
Description
Pricing

related product

Product No.
Description
Pricing

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service