Recommended Products
form
granular
Quality Level
packaging
pkg of 5 kg
pkg of 500 g
manufacturer/tradename
GranuCult® plus
storage condition
(Tightly closed. Dry)
technique(s)
microbiological culture: suitable
color
clear reddish to brown
pH
7.0-7.4 (25 °C, 45 g/L in H2O)
solubility
45 g/L
application(s)
industrial qc
microbiology
storage temp.
2-8°C
suitability
(enteric pathogens)
coliforms
General description
Application
Features and Benefits
- Safe and sustainable due to reduced risks associated with fine dust and toxic substance inhalation, resulting in a safer work environment.
- Excellent wettability, solubility, and free flowing properties
- Convenient, with minimal component separation and clumping, even under warm or humid conditions
- High batch-to-batch reproducibility
- Prolonged shelf life of up to five years
- High number of test strains exceeding all regulatory demands
- Granulation technology allowing many supplements to be included, with no need to add these separately
Footnote
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Dehydrated culture media for cultivating Shigella come in granules that dissolve in water. Granulation of the media ensures homogenous distribution, which avoids clumping even in warm and humid conditions.
Shigella spp. are predominantly connected to humans and are rarely isolated from other animals, with the exception of primates.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service