Skip to Content
Merck
All Photos(1)

Key Documents

1.07719

Millipore

Silica gel 60 silanized (0.063-0.200 mm)

for column chromatography

Sign Into View Organizational & Contract Pricing

Select a Size

250 G
€529.00
1 KG
€1,799.00

€529.00


Estimated to ship on28 May 2025



Select a Size

Change View
250 G
€529.00
1 KG
€1,799.00

About This Item

UNSPSC Code:
41115711

€529.00


Estimated to ship on28 May 2025


material

silica gel (irregularly-shaped)

Quality Level

matrix active group

Irregular-Shaped Silica Gel

particle size

63-200 μm

pore size

6 nm mean pore size

pH

7 (20 °C, 100 g/L in H2O, slurry)

bulk density

450‑550 kg/m3

application(s)

plasma purification

separation technique

reversed phase

storage temp.

no temp limit

General description

irregularly shaped silica gel matrix ideal for simple adsorption processes and normal-phase chromatography

Features and Benefits

Silica gel 60 silanized (0.063-0.200 mm) provides users with:

  • High adsorptive capacity
  • High chemical inertness and non-toxicity.
  • Protective moisture-sensitive substances during storage and transport or for maintaining the dryness of anhydrous solvents.
  • Granulates in different sizes or beads

Packaging

Plastic bottle

Linkage

Replaces: 7719-1; 7719-3; 7719

Analysis Note

Appearance: passes test
Carbon content (elemental analysis): 3.8 - 4.6 %
Particle Size (d10): 75 - 95 µm
Particle Size (d50): 125 - 150 µm
Particle Size (d90): 215 - 245 µm

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service