1.07151
Paraffin
46-48, in block form
Synonym(s):
Paraffin
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
Quality Level
form
solid
autoignition temp.
>300 °C
potency
>5000 mg/kg LD50, oral (Rat)
>3600 mg/kg LD50, skin (Rabbit)
impurities
≤0.015% Sulfate (SO4)
pH
7
bp
>300 °C/1013 hPa
mp
42-72 °C
density
0.90 g/cm3 at 20 °C
storage temp.
2-30°C
Application
Paraffin can be used as a solvent:
- To synthesize 2,6-diaminopyridines via sodium amide initiated heterogeneous Chichibabin amination of substituted pyridines.
- In the precipitation polymerisation of styrene and divinylbenzene to prepare acidic ion exchange resin.
- For the amination of fatty alcohols with fatty primary amines to produce corresponding secondary amines.
Analysis Note
Identity (IR-spectrum): passes test
Acidity or alkalinity: passes test
Solidification point: 46 - 48 °C
Sulfate (SO₄): ≤ 0.015 %
Acidity or alkalinity: passes test
Solidification point: 46 - 48 °C
Sulfate (SO₄): ≤ 0.015 %
Storage Class Code
13 - Non Combustible Solids
WGK
nwg
Flash Point(F)
602.6 °F - Pensky-Martens closed cup
Flash Point(C)
317 °C - Pensky-Martens closed cup
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service