Skip to Content
Merck
All Photos(1)

Key Documents

1.05750

Supelco

TLC Silica gel 60 F₂₅₄

pkg of 50 sheets, sheet L × W 4 cm × 8 cm, plastic support

Sign Into View Organizational & Contract Pricing

Select a Size

50 UNITS
€86.10

€86.10


Estimated to ship on02 June 2025


Request a Bulk Order

Select a Size

Change View
50 UNITS
€86.10

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

€86.10


Estimated to ship on02 June 2025


Request a Bulk Order

material

plastic support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 50 sheets

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

plate L × W

5 cm × 20 cm

sheet L × W

4 cm × 8 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

50 Plastic sheets 4 x 8 cm
Our classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.

Application

Plastic TLC plate, silica gel coated with flourescent indicator F254. The silica gel TLC plates come in a quantity of 50 size 4x8 cm for thin layer chromatography applications.

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.7 - 11.7 µm
Layer thickness: 140 - 240 µm
Deviation of layer thickness per plate: ≤ 40 µm
Chromatographic testing:
Colour test
hRf-values
- bleu vif organol, colour test, lipophile:
16 - 26
- Ceres Black G, colour test, lipophile: 40 - 50
- ceres Violet brn, colour test, lipophile: 59 - 69
Typical value determined an a conditioned sheet
Eluent: toluene ( 45% rel. humidity)

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service