Skip to Content
Merck
All Photos(1)

Key Documents

1.05552

Supelco

TLC aluminum sheets, Cellulose

pkg of 25 sheets, sheet L × W 20 cm × 20 cm, aluminum support

Synonym(s):

Thin-layer chromatography cellulose plates

Sign Into View Organizational & Contract Pricing

Select a Size

25 UNITS
€274.00

€274.00


Estimated to ship on21 May 2025


Request a Bulk Order

Select a Size

Change View
25 UNITS
€274.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

€274.00


Estimated to ship on21 May 2025


Request a Bulk Order

material

aluminum support
cellulose matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator: no

packaging

pkg of 25 sheets

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

70-110 μm

plate L × W

20 cm × 20 cm

sheet L × W

20 cm × 20 cm

storage temp.

2-30°C

General description

25 Aluminium sheets 20 x 20 cm
Our cellulose plates are used to analyze polar substances. An organic sorbent, cellulose is perfect for separating hydrophilic substances by partition chromatography. Typical applications include the analysis of amino acids, carbohydrates, and phosphates as well as nucleic acid and nucleic acid derivatives. We offer cellulose plates in two grades: TLC for conventional and HPTLC for demanding, high-performance separations.

Application


  • Simple and sensitive determination of sulfites in Chinese herbal teas by ultrahigh-performance liquid chromatography tandem mass spectrometry: This study highlights the utilization of HILIC technology for the sensitive analysis of sulfites in herbal teas, demonstrating the versatility of SeQuant® ZIC-HILIC columns in maintaining the stability and enhancing the sensitivity of such measurements (Yang et al., 2022).

  • Development and validation of LC-MS/MS methods to measure tobramycin and lincomycin in plasma, microdialysis fluid and urine: The research applies HILIC methods to effectively measure antibiotics in various biological fluids, providing an example of the column′s applicability in pharmacokinetic research studies (Pandey et al., 2020).

  • Application of Hydrophilic Interaction Liquid Chromatography for the Quantification of Flavonoids in Genista tinctoria Extract: Demonstrates the use of HILIC for the effective separation and quantification of flavonoids, showcasing the column′s efficiency in handling complex herbal matrices (Sentkowska et al., 2016).

  • HPLC-UV method development for fentanyl determination in rat plasma and its application to elucidate pharmacokinetic behavior after i.p. administration to rats: This study underlines the adaptability of SeQuant® ZIC-HILIC in developing methods for the forensic and pharmacological analysis of potent opioids in biological samples (Almousa et al., 2011).

  • Hydrophilic interaction liquid chromatography/positive ion electrospray ionization mass spectrometry method for the quantification of perindopril and its main metabolite in human plasma: Highlights the application of HILIC in tandem with mass spectrometry for the analysis of drugs and their metabolites, emphasizing the column′s role in enhancing detection sensitivities (Georgakakou et al., 2010).

Linkage

Replaces: 5552-7; 5552

Analysis Note

Layer thickness: 70 - 110 µm
Deviation of layer thickness per plate: ≤ 30 µm
Aminoacid test
hRf-values
- L-serine, amino acid test:
20 - 30
- L-threonine, amino acid test: 29 - 36
- L-alanine, amino acid test: 30 - 40
- L-methionine, amino acid test: 49 - 60
- L-phenylalanine, amino acid test: 59 - 70
- L-leucine, amino acid test: 66 - 76
Typical value determined on a sheet
Eluent: 1-Butanol/ acetone/ acetic acid/ water (35/35/7/23 v/v/v/v) twice developed

Legal Information

SeQuant is a registered trademark of Merck KGaA, Darmstadt, Germany
ZIC-HILIC is a trademark of Merck KGaA, Darmstadt, Germany

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service