Skip to Content
Merck
All Photos(1)

Key Documents

Z561711

PlasmaFlo gas flow mixer and pressure monitor

AC/DC input 230 V AC

Synonym(s):

Flow Mixer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€2,930.00

€2,930.00


Estimated to ship on03 April 2025



Select a Size

Change View
1 EA
€2,930.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.79

€2,930.00


Estimated to ship on03 April 2025


feature

CE compliant

H × W × D

8.5 in. × 10 in. × 8 in.
8.5 in. × 10 in. × 8 in.

weight

12 lb

Looking for similar products? Visit Product Comparison Guide

General description

The PlasmaFlo may be used with the High Power Expanded, Expanded, or Basic Plasma Cleaner (230V) and is beneficial for gas mixing, more precise quantitative control of the gas flowrate and monitoring of vacuum pressure.

  • Dual gas inputs into flowmeters with 49 mL/min maximum flowrate* and ±2% accuracy
  • Thermocouple vacuum gauge and digital meter (1 to 1999 mTorr)
  • Inputs/Output connection: ¼ in. Swagelok to ¼ in. O.D. stainless steel hose adaptor

* Maximum flowrate varies with process gas and regulated pressure. Correlated flowrate tables are available for the most common process gases (Air, Ar, N2, O2) used with our Plasma Cleaners and metered at 10 psig. Flowrate tables for other process gases and regulated pressures can be made available. Please inquire with Harrick Plasma.
Use with the Expanded or Basic Plasma Cleaner for fine control of up to 2 process gases, process gas mixing, and monitoring of chamber pressure.
  • Dual gas inputs
  • Flowmeter 1: 49 mL/min maximum flowrate *
  • Flowmeter 2: 104 mL/min maximum flowrate *
  • ±2% accuracy
  • Thermocouple vacuum gauge and digital meter (1 to 1999 mTorr)
  • Input/Output connection: 1/4 in. Swagelok to 1/4 in. O.D. stainless steel hose adapter

* Maximum flowrate varies with process gas and regulated pressure. Correlated flowrate tables are available for the most common process gases (Air, Ar, N2, O2) used with our Plasma Cleaners and metered at 10 psig. Flowrate tables for other process gases and regulated pressures can be made available.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service