Skip to Content
Merck
All Photos(1)

Key Documents

Z424560

Controlled purge system for Plas-Labs glovebox

Euro plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€7,870.00

€7,870.00


Check Cart for Availability


Select a Size

Change View
1 EA
€7,870.00

About This Item

UNSPSC Code:
42132201
NACRES:
NB.35

€7,870.00


Check Cart for Availability

manufacturer/tradename

Plas-Labs 800-CPS/EXP (Euro)

availability

not available in USA and Canada

measuring range

resolution: 0.01

parameter

0-20 flow rate (SCFH)

H × W × D

7 1/2 in. × 8 1/4 in. × 9.0 in., overall

Looking for similar products? Visit Product Comparison Guide

General description

Maintains a slight positive pressure in any Plas-Labs glove box. This self regulating purge system controls nitrogen (inert) gas consumption by regulating flow rate. An integral humidity sensor continually monitors interal humidity levels. If the humidity inside the chamber falls below the adjustable setpoint, the controller switches to high gas flow. Once the desired humidity has been restored the controller resumes low gas flow. Basic features include: programmable logic controller, humidity sensor, black material housing, two manually adjustable high and low gas flow knobs, audible alarm, timer, solenoid valve, stainless steel compression fittings for gas line hook-up.
Humidity range: 0-100%
Accuracy: 0.5% for full scale
Setpoint accuracy: 0.1% for full scale
Gas connection: 3.1 mm NPT (1/8 in. NPT)
Gas inlet pressure: 4 psi

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service