Skip to Content
Merck
All Photos(1)

Key Documents

Z513520

Sigma-Aldrich

Scienceware® portable glove box system

port I.D. 6 in.

Synonym(s):

humidity chambers, humidity control chambers, isolation chambers, nitrogen dry box

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,900.00

€1,900.00


Ships within 5 business days. (Orders outside of US, please allow an additional 1-2 weeks for delivery)


Select a Size

Change View
1 EA
€1,900.00

About This Item

UNSPSC Code:
41103406
NACRES:
NB.35

€1,900.00


Ships within 5 business days. (Orders outside of US, please allow an additional 1-2 weeks for delivery)

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H50028-2000

W × D × H

27 in. × 13 in. × 22 in.

port I.D.

6 in.

weight

38 lb

General description

The Scienceware portable glove box system is an economical isolation and containment barrier unit which is ideal for isolating materials that needs to be processed, and can be moved to where you need to be.

The portable glove box is one-piece molded with rounded corners and a transparent acrylic viewing panel.

  • Molded PE with transparent acrylic gasketed front panel
  • 8 in. I.D. side port for loading equipment and material
  • Supplied with black neoprene gloves and clamping rings
  • Transparent viewing area: 20 in. W x 10 in. H
  • Front glove ports: 6 in. I.D.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service