Skip to Content
Merck
All Photos(1)

Key Documents

Z273589

Sigma-Aldrich

Apiezon® grease

M

Synonym(s):

Apiezon grease

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€361.00

€361.00


Check Cart for Availability


Select a Size

Change View
1 EA
€361.00

About This Item

UNSPSC Code:
15121900
NACRES:
NB.35

€361.00


Check Cart for Availability

vapor pressure

2 × 10-9 mmHg ( 20 °C)

description

usage: general purpose, economical

manufacturer/tradename

Apiezon

parameter

10-30 °C temperature (50-86 °F)

weight

100 g

Looking for similar products? Visit Product Comparison Guide

General description

Apiezon M Grease is a silicone and halogen-free high vacuum grease. It is ideal for use in high vacuum applications.
For low vapor pressure sealing and lubrication in high vacuum applications.

Application

Apiezon® grease has been used for mounting larval salivary glands on a microscope slide.

Features and Benefits

  • Avoids common contamination of silicone-based greases
  • Excellent lubricant
  • Suitable for use at ambient temperatures
  • Resists radiation
  • Powerful ‘gettering′ action, meaning it absorbs potentially harmful grease and chemical impurities on metal and glass surfaces
  • Easy to clean and remove, as it is soluble in hydrocarbon solvents

Legal Information

Apiezon is a registered trademark of M & I Materials Ltd.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service