Skip to Content
Merck
All Photos(1)

Key Documents

Z171425

Supelco

Series A-2 gas syringe

capacity 0.5 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€147.00

€147.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€147.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

€147.00


Check Cart for Availability

Request a Bulk Order

material

bevel tip stainless steel needle

needle size

2 in. (bevel tip)

feature

needle bevel tip

manufacturer/tradename

VICI 050032

capacity

0.5 mL

needle L

2 in.

Looking for similar products? Visit Product Comparison Guide

General description

Unique Sample-Lok push-button valve allows sample storage in syringes as small as 25μL and permits pressurization of samples prior to injection, for better resolution. Plunger, when fully depressed, makes flush contact with bottom of syringe barrel, virtually eliminating dead volume. Parts are replaceable.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service