Skip to Content
Merck
All Photos(1)

Documents

Z118257

Polypropylene NMR tube rack

holds seventy-two 5 mm tubes

Synonym(s):

NMR tube storage

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
SB.32

material

polypropylene

feature

Holds 72 x 3 or 5 mm NMR tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18854-0005

size

210x110x220 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Polypropylene rack is steam autoclavable at 121°C (250°F)
  • Dimensions: 21 cm x 11 cm x 22 cm H (8 3/8 in. x 4 1/2 in. x 8 3/4 in.)
  • Rugged and made specifically to support and safely store Nuclear Magnetic Resonance tubes
  • Upper deck has holes; lower deck has hemispherical wells to protect tip
  • Handle in end plates for easy transport
  • Tube size: 3 or 5 mm O.D. x 178 mm long
  • Holes: 72

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service