Skip to Content
Merck

Skip To

HS23229B

Cryogenic Vial Rack

to hold, 50 vials per rack, blue

Synonym(s):

cryogenic vial rack, cryostorage rack, cryovial rack, dewar rack, liquid nitrogen rack

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
4 ea
Check Cart for Availability
€ 108,00

About This Item

NACRES:
NB.51
UNSPSC Code:
41122806
Manufacturer/tradename:
Heathrow Scientific HS23229B
Feature:
to hold 2 ‑ 5 mL tubes, to hold 50 vials per rack
Material:
blue , polycarbonate
Packaging:
pack of 4 ea

€ 108,00


Check Cart for Availability

​
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

blue , polycarbonate

feature

to hold 2 ‑ 5 mL tubes, to hold 50 vials per rack

packaging

pack of 4 ea

manufacturer/tradename

Heathrow Scientific HS23229B

L × W × H

199 mm × 105 mm × 28 mm

General description

The Cryogenic Vial rack safely stores and transports cryogenic vials.

Features and Benefits

  • Made from polycarbonate
  • Drainage holes in each well aid in cleaning
  • Alphanumeric identification for quick location and retrieval of tubes • Will withstands cryogenic freezing down to -196ºC
  • Well tabs allow one-handed opening and closing of vials that have a slot feature
  • Embossed index numbers and squared, upper left corner provide easy orientation
  • Ribbed grips make unscrewing caps one-handed, as well as handling with gloves easier
  • Autoclavable

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
HS23205HS23206Z359041
description

to hold, 50 vials per rack, blue

description

to hold, 5 x 2.0 mL vials per rack, clear aluminum

description

to hold, 6 x 5.0 mL vials per rack, clear aluminum

description

Holds 25 vials in a staggered array

manufacturer/tradename

Heathrow Scientific HS23229B

manufacturer/tradename

Heathrow Scientific HS23205

manufacturer/tradename

Heathrow Scientific HS23206

manufacturer/tradename

Nalgene® 5030-0505

feature

to hold 2 ‑ 5 mL tubes, to hold 50 vials per rack

feature

to hold 5 x 2.0 mL vials per rack

feature

to hold 6 x 5.0 mL vials per rack

feature

Holds 25 x vials, autoclavable

material

blue , polycarbonate

material

clear aluminum

material

clear aluminum

material

polycarbonate

packaging

pack of 4 ea

packaging

pack of 12 ea

packaging

pack of 12 ea

packaging

pack of 4 ea

L × W × H

199 mm × 105 mm × 28 mm

L × W × H

-

L × W × H

-

L × W × H

-




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library