Skip to Content
Merck
All Photos(2)

Key Documents

Z282383

Sigma-Aldrich

Aldrich® NMR-tube cleaner

Model A, joint: tooled end; Model A, for tubes, 5 mm

Synonym(s):

tube cleaner, tube cleaners

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€151.00

€151.00


Estimated to ship on27 March 2025



Select a Size

Change View
1 EA
€151.00

About This Item

UNSPSC Code:
47131800
NACRES:
SB.32

€151.00


Estimated to ship on27 March 2025


Joint

joint: tooled end; Model A

feature

for tubes 5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Eliminate washing and oven drying of NMR tubes. With solvent in the reservoir, rapid suction dislodges material, and an acetone wash followed by an air stream dries the tube in seconds. Average rate of cleaning is 1 tube/minute. Use with 7 in. L tubes, except tube cleaners Z282383 and Z282391 which may be used with 7 or 8 in. L tubes. A PP tube cap placed on the closed end of an inverted NMR tube holds the tube in place and seals the system to allow efficient vacuum. Applied suction sprays solvent inside and against the closed end of tube for thorough cleaning. Model D has 100 mL solvent reservoir for less frequent filling. Model E has a ground-glass stopper.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service