Skip to Content
Merck
All Photos(1)

Documents

WHA10463401

Whatman® Polydisc GW in-line filter for ground water

pkg of 50 ea

Synonym(s):

Z698725

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

Nylon membrane (Quartz pre-filter)
polypropylene housing

sterility

non-sterile

feature

Nylon with Quartz Fiber prefilter

packaging

pkg of 50 ea

manufacturer/tradename

Cytiva
Whatman 10463401
Whatman Article No. 28415817 (US reference)

parameter

4.5 bar pressure (65 psi)
80 °C max. temp.

area

20.4 cm2

capacity

≤200 mL

connector size

6-14 m

diam.

50 mm

filter volume

540 μL

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Polydisc GW (Ground Water) is specifically designed for sample preparation of ground water samples for the analysis of dissolved heavy metals. It is an aqueous filter with low background values for the determination of trace elements (each box contains a certificate).

It has everything that makes the preparation of aqueous solutions for the analysis of dissolved heavy metals easy: a large filter surface, quartz fiber prefilter and membrane filter in sandwich arrangement and a high dirt loading capacity. And, of course, it meets all the requirements of regulations such as NEN, EPA.

Features and Benefits

  • Hydrophilic, durable nylon membrane is compatible with aqueous samples
  • 100% quartz fiber prefilter with low heavy metal content allows filtration of larger volumes of even heavily particle-laden samples
  • Certified low background metal values for heavy metal testing
  • Large 20.4 cm² filtration area
  • Tubing nozzle compatible with 6–14 mm i.d. hose

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service