Skip to Content
Merck
All Photos(1)

Key Documents

Z231363

Sigma-Aldrich

Weighted safety shield

H 18 in.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€575.00

€575.00


Estimated to ship on14 April 2025



Select a Size

Change View
1 EA
€575.00

About This Item

UNSPSC Code:
46181702
NACRES:
NB.35

€575.00


Estimated to ship on14 April 2025


material

transparent acrylic

packaging

pkg of (packaged in one carton)

H

18 in.
457 mm

W × D

19 1/2 in. × 6 1/2 in.

thickness

3/8 in.

Looking for similar products? Visit Product Comparison Guide

General description

High impact resistance. Three-sided construction for stability and protection on both front and sides.

Ideal observation barrier. Work can be conducted behind the 3/8" shield, while workers or technicians are protected from splash, flying particles and 1 Mev of beta radiation. Shield incorporates a seamless one-piece acrylic barrier with straight front and two 45-degree angles.

The base is made from chemical resistant natural polypropylene and the base/platform is approximately 20" x 20" x 1/2" thick. On the underside of the base there are four rubber feet (one on each corner). The rubber feet provide cushioned protection for tabletops. All parts are pre-drilled and ready for assembly. Stainless steel machine screws and self-locking nuts also included.

Phillips Head Screwdriver and small adjustable wrench are required for assembly. Because the product may be used where splash could occur, an indirect vent Face-Fit cover goggle is included.

Suitable for compliance with OSHA CFR Part1910.1030.

Application

This product is designed to act as an "engineering control" or barrier to provide a degree of protection for those in front of the barrier from splashing and splattering. This shield will not provide any degree of protection from an "explosive" incident.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. May I ask what maximum pressure or force this shield can withstand?

    1 answer
    1. The tensile strength of acrylic sheets is 10,000 psi (69 MPa) at room temperature according to ASTM D638 1. However, stress cracking can be caused by continuous loads below this value . For most applications, continuously imposed design loads should not exceed 1,500 psi (10.4 MPa).

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service