Skip to Content
Merck
All Photos(1)

Key Documents

SYNM490042

Synthware vacuum manifold with PTFE stopcocks

number of ports, 4, Hose Connection: left-right, stopcock size 2 mm

Synonym(s):

Synthware M490042, vacuum unit

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€366.00

€366.00


Check Cart for Availability


Select a Size

Change View
1 EA
€366.00

About This Item

UNSPSC Code:
40161501
NACRES:
NB.51

€366.00


Check Cart for Availability

feature

number of ports 4

packaging

pkg of 1 ea

manufacturer/tradename

Synthware M490042

stopcock size

2 mm

Looking for similar products? Visit Product Comparison Guide

General description

General purpose manifold with 2 mm or 4 mm PTFE stopcocks. Main tube is 22 mm O.D. with serrated hose connection(10 mm O.D.) at both ends. Delivery ports have 10 mm serrated hose connections. Distance between stopcocks is75 mm.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service