Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 1 ea | Check Cart for Availability | € 162,00 |
About This Item
NACRES:
NB.51
UNSPSC Code:
41121800
€ 162,00
Check Cart for Availability
joint
joint: ST/NS19/22
packaging
pkg of 1 ea
manufacturer/tradename
Synthware C129200
hose size
8 mm
Legal Information
Synthware is a trademark of Kemtech America Inc.
1 of 1
This Item | |||
|---|---|---|---|
| packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea |
| hose size 8 mm | hose size 8 mm | hose size 10 mm | hose size 10 mm |
| joint joint: ST/NS19/22 | joint joint: ST/NS14/20 | joint joint: ST/NS24/40 | joint joint: ST/NS24/40 |
| manufacturer/tradename Synthware C129200 | manufacturer/tradename Synthware C121120 | manufacturer/tradename Synthware C124200 | manufacturer/tradename Synthware C124300 |
Still not finding the right product?
Explore all of our products under Synthware™ inner coil condenser
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| SYNC129200-1EA | 04061832207636 |
