Skip to Content
Merck
All Photos(1)

Key Documents

SLW4539/06

Accessories for Pyrex® Connection system screwcaps

insert for GL14 screwcap with tubing outlet, I.D. 3.2 mm

Synonym(s):

Pyrex, SciLabware 4539/06

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€20.60

€20.60


Check Cart for Availability


Select a Size

Change View
1 EA
€20.60

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€20.60


Check Cart for Availability

manufacturer/tradename

4539/06
SciLabware

I.D.

3.2 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Connection system screwcaps for Pyrex GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system, ideal for chemistry and biotechnology laboratories
  • Begin by choosing a two or three port connection system screwcap, add tubing adapters and inserts to attach tubing
  • Four different tubing diameters can be accommodated (OD; 1.6mm, 3.0mm, 3.2mm and 6.0mm)
  • The additional pressure compensation set that includes a membrane filter with 0.2μm sized pores permits sterile pressure equalisation
  • Unused ports can be sealed with a blanking cap (4538/04)
  • Components are fully interchangeable and compatible with both two and three port screwcaps
  • Screwcaps and components are temperature resistance to 140°C
  • Autoclavable and dishwasher safe

Features and Benefits

  • Connection system screw caps for PYREX® GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system, ideal for chemistry and biotechnology laboratories
  • Begin by choosing a two or three port connection system screw cap, add tubing adapters and inserts to attach tubing
  • Four different tubing diameters can be accommodated (OD; 1.6 mm, 3.0 mm, 3.2 mm and 6.0 mm)
  • The additional pressure compensation set that includes a membrane filter with 0.2 µm sized pores permits sterile pressure equalisation
  • Unused ports can be sealed with a blanking cap (4538/04)
  • Components are fully interchangeable and compatible with both two and three port screw caps
  • Screwcaps and components are temperature resistance to 140 °C
  • Autoclavable and dishwasher safe

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service