Skip to Content
Merck
All Photos(1)

Key Documents

PL800ASSPIEU

Work station anti-static ionizer for Plas-Labs glove box

AC/DC input 220 - 240 V AC, Schuko plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,110.00

€1,110.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,110.00

About This Item

UNSPSC Code:
42132201
NACRES:
NB.35

€1,110.00


Check Cart for Availability

material

electrode (Thoriated tungsten)

feature

CE compliant

manufacturer/tradename

Plas-Labs 800-AS/SPI/CE/EU

Overall H × W × depth

5.0 in. × 4 1/4 in. × 2 1/2 in.

weight

2 lb

Looking for similar products? Visit Product Comparison Guide

General description

The anti-static ionizer effectively eliminates all static charges within 36 inches of the unit and is useful in any Plas-Labs glove box or isolation chamber.

Operation is simple; place the unit on a flat surface and turn the power on.

Unit features include: ion pulse rate adjustment from 1 to 5 pulses/second, ion balance adjustment and a compact footprint. The unit is virtually maintenance free; the emitter points should be cleaned when a visual accumulation of dust or powder occurs.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service