CLS7077B25
Pyrex® Shorty serological pipettes, disposable, sterile, plugged, individually wrapped
volume 25.0 mL, accuracy: 0.2 mL
Synonym(s):
Corning® 7077B
Select a Size
€1,090.00
Select a Size
About This Item
€1,090.00
Recommended Products
material
borosilicate glass
sterility
sterile
feature
DNase free: no
RNase free: no
graduations
subdivision
packaging
pack of 100 ea
case of 400 ea
manufacturer/tradename
Corning 7077B-25
volume measuring range
25.0 mL, accuracy: 0.2 mL
L
300 mm
capacity
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service