Skip to Content
Merck
All Photos(1)

Documents

CLS4488

Corning® Costar® Stripette® serological pipettes, individually paper/plastic wrapped

capacity 10 mL

Synonym(s):

pipets, pipettes, serological pipets, serological pipettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

polystyrene

sterility

sterile

feature

DNase free
RNase free
disposable
graduations± 0.1 mL
subdivision

packaging

case of 200
bag of 50

manufacturer/tradename

Corning 4488

measuring range

accuracy: 0.1 mL

L

344 mm

capacity

10 mL

tip I.D.

0.060 in.

color

orange color-coded stripe

Looking for similar products? Visit Product Comparison Guide

General description

Corning Costar Stripette serolical pipettes paper/plastic wrapping allows for easy opening by either pop-through or peel-apart techniques. It is also ideal for sterile cell culture and/or tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling. These Stripette pipets are sterile, individually wrapped serological pipets designed to afford optimal conditions for aspetic cell/tissue culture techniques.

  • Color-coding on paper allows easy size identification.
  • Paper/plastic wrap allows full view
  • Unique color-coded magnifying stripe for easier meniscus viewing.
  • Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free
  • Accuracy within ± 2% at full volume
  • Lot numbers printed on each pipet wrapper
  • Calibrated to deliver (TD-EX 20ºC) their contents with blowout

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
Stripette is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service