Skip to Content
Merck
All Photos(1)

Key Documents

CLS7077B50

Pyrex® Shorty serological pipettes, disposable, sterile, plugged, individually wrapped

volume 50.0 mL, accuracy: 0.5 mL

Synonym(s):

Corning® 7077B

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
€298.00

€298.00


Check Cart for Availability


Select a Size

Change View
50 EA
€298.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

€298.00


Check Cart for Availability

material

borosilicate glass

sterility

sterile

feature

DNase free: no
RNase free: no
graduations
subdivision

packaging

pack of 25 ea
case of 50 ea

manufacturer/tradename

Corning 7077B-50

volume measuring range

50.0 mL, accuracy: 0.5 mL

L

358 mm

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

These sterile disposable shorty Pyrex serological pipettes are calibrated "to deliver" (TD) with blow-out. They are ideal for use in confined areas such as hoods. The 5, 10 and 25 mL sizes have tooled tops and the 50 mL has a polypropylene top end. Negative graduations on each pipet make it applicable for both serological and measuring procedures.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service